Waterman Industries
PF-25 18 in. Flanged Cast Iron Check Valve
Part #WPF25F18 | Item #2137427 | Manufacturer Part #064-18-001
Call for Pricing
Valve Size:
18 inHow to get it:
Product Details
Documents
Specifications
Collection: PF-25
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
NSF Certified: No
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 18 in
Entire Collection
-
Call for Pricing
-
Call for Pricing