1/2 in. IPS Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. IPS Wall Mount Two Handle Lavatory Faucet Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1 2005
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No