1/2 in. NPT Diverter Valve
1/2 in. NPT Diverter Valve
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- Trim Only:
- No
- Valve Body Style:
- 2-way
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- Width:
- 3-1/4 in