Naples Single Handle Widespread Bathroom Sink Faucet in Satin Bronze Lever Handle

Part #W18012DDSBZ  |  Item #9309563  |  Manufacturer Part #180-1.2-DD-SBZ

Call for Pricing

Color/Finish: Satin Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

Application: Lavatory Faucets, Residential

Bathroom Faucet Type: Widespread

Collection: Naples

Color Finish: Satin Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPTF

Faucet Connection Size: 1/2 in

Faucet Height: 2-7/8 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Handle Length in : 4-1/4 in

Handle Material: Crystal

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Domestic

Spout Height: 8-7/8 in

Spout Reach: 8-1/4 in

Supply Lines Included: No

Trim Only: Yes