Watermark Designs
Rainey *CVR* LF 1.2 GPM WM 2H LAV SET
Part #W7012RNK8ORB | Item #9320307 | Manufacturer Part #70-1.2-RNK8-ORB
How to get it:
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
Application: Residential
Bathroom Faucet Type: Wall Mount, Widespread
Brand Model Compatibility: SS-THV1.2
Collection: Rainey
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection: NPTF
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Flow Rate: 1.2 gpm
Handle Length in : 3-1/4 in
Handle Material: Metal
Handle Type: Lever
Lead Law Compliant: Yes
Number of Handles: Single Handle
Number of Holes: 2 Hole
Origin: Domestic
Spout Reach: 8-1/2 in