Single Handle Wall Mount Bathroom Sink Faucet in Polished Gold

Part #W111121SP4PG  |  Item #9307280  |  Manufacturer Part #111-1.21-SP4-PG

Call for Pricing

Color/Finish: Polished Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Wall Mount

CEC Compliant: For Sale in CA

Color Finish: Polished Gold

Color Finish Category: Gold Tones

Flow Rate: 1.2 gpm

Handle Material: Metal

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-1/2 in

Spout Reach: 9-3/4 in