Standard Single Handle Widespread Bathroom Sink Faucet in Polished Gold

Part #W11512MZ4PG  |  Item #9216078  |  Manufacturer Part #115-1.2-MZ4-PG

$968.25 EACH

Color/Finish: Polished Gold

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential, Water Plumbing

Bathroom Faucet Type: Widespread

Center Size: 3-3/8 in

Collection: Standard

Color Finish: Polished Gold

Color Finish Category: Gold Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 2 in

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

Handle Length in : 2-5/8 in

Handle Material: Metal

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 2 in

Spout Reach: 8-3/8 in

Trim Only: Yes