Stratford Single Handle Wall Mount Widespread Bathroom Sink Faucet in Rustica Brass

Part #W32112MS2RB  |  Item #9218409  |  Manufacturer Part #321-1.2M-S2-RB

Call for Pricing

Color/Finish: Rustica Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Wall Mount, Widespread

Brand Model Compatibility: SS-SHV1.2

Collection: Stratford

Color Finish: Rustica Brass

Color Finish Category: Brass Tones

Faucet Connection: NPTF

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Handle Length in : 3-7/8 in

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Domestic

Spout Reach: 8-1/8 in