Waterous Pacer® 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCWB67LAOLREDSZ  |  Manufacturer Part #WB-67

Depth of Trench:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Waterous Pacer®

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Valve Size: 5-1/4 in