5 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous® Classic Pacer ® 5 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Waterous® Classic Pacer ® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLS
  • Item #217613
  • Manufacturer Part #WB-67
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Travel stop nut provides a positive limit to main rod travel
  • Traffic section parts are designed to break at the ground line
  • Ductile iron nozzle section and stand pipe is provided with an epoxy primer and polyurethane top coat for improved durability, color and gloss retention
  • Bonze-to-bronze seating O-ring protected bronze valve seat threads into a bronze insert in the hydrant bottom
  • Centrifugally cast ductile iron barrels stronger, smoother and more uniform than static cast barrels
  • All-bronze drain no composition rubber, plastic or leather face to wear, peel or crack
  • Flat bottom and strapping lugs all standard to make solid, straight installation faster and easier
  • Stainless steel bolting below grade long-term corrosion resistance
  • Open left valve
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
AWWA:
AWWA C-502
Collection:
Waterous® Classic Pacer ®
Depth of Trench:
5 ft
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Height:
26-19/50 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Size:
5-1/4 in
Weight:
432 lb