Waterous Pacer® 4 ft. Mechanical Joint Assembled Fire Hydrant

Part #WWB67LAOL  |  Manufacturer Part #WB-67

Depth of Trench:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Waterous Pacer®

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Ductile Iron

Valve Size: 5-1/4 in