Yellow 4 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® Yellow 4 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® Yellow 4 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLPFR
  • Item #3103883
  • Manufacturer Part #WB67
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Waterous Pacer®
Color Finish Name:
Yellow
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
30-17/25 in
Material:
Ductile Iron
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Size:
5-1/4 in