Yellow 7 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant
Waterous Pacer® Yellow 7 ft. Mechanical Joint 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.51, ANSI C502, ANSI C550, ANSI C600
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 7 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 30-17/25 in
- Material:
- Ductile Iron, Bronze, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in