WATERPROFF RAIN JKT LIME 3X
WATERPROFF RAIN JKT LIME 3X
Product Details
Product Details
- Corduroy collar and detachable hood
- 100% Waterproof, corduroy collar, non-conductive, with reflective stripes for low light visibility
- 2 Front pockets
Documents
Specifications
- Clothing Size:
- XXXL
- Color Finish Name:
- Lime
- Height:
- 49 in
- Material:
- Plastic
- Material Type:
- Polyester, PVC
- Product Type:
- Rain Coat