DESCRIPTION

  • Features exclusive ISOBAR® II control and easy electronic programming
  • G-Series Whole House water filtration features easy electronic programming
  • Includes 9V battery back-up
  • Includes Vortech distributor
  • Rain tight cover

Watersoft 2 cf Backwash Water Filter

WG12LFMPDN10B

Flow Rate:

SPECIFICATIONS

Depth
13 in
Flow Rate
6 gpm
Height
57 in
Width
13 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS