27 in. 115 V 2-Tank Automatic Soft with Time Control

You last purchased this on
 
Watersoft

27 in. 115 V 2-Tank Automatic Soft with Time Control

This product requires certification to purchase.
You last purchased this on
 
Watersoft

27 in. 115 V 2-Tank Automatic Soft with Time Control

  • Fast #
  • Part #WAS32VPN10B
  • Item #3869732
  • Manufacturer Part #AS-32VPN10B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features exclusive ISOBAR® II control and easy electronic programming
  • Includes 9V battery back-up
  • Automatic two-tank water softener
  • Rain tight cover
  • Requires Certification

Documents


Specifications

Depth:
18 in
Height:
55 in
Pressure - Maximum:
125 psi
Volts:
115V
Width:
27 in