3/4 in. Water Disinfection System
3/4 in. Water Disinfection System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The VIQUA HOME family of compact UV disinfection systems provide a reliable, economical, and chemical-free way to safeguard drinking water in any residential application
- VIQUA’s range of products have been designed and tested to ensure quality drinking water is at everyone’s finger tips
- The quality of drinking water can change with time and become contaminated with harmful bacteria
Specifications
- Application:
- Home
- Contaminant Removal:
- Bacteria
- Diameter:
- 4 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9 gpm
- Height:
- 20-1/2 in
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi