6 gpm 2 cf Backwash Water Filter
6 gpm 2 cf Backwash Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features exclusive ISOBAR® II control and easy electronic programming
- Includes 9V battery back-up
- G-Series Whole House water filtration features easy electronic programming
- Includes Vortech distributor
- Rain tight cover
Documents
Specifications
- Depth:
- 13 in
- Flow Rate:
- 6 gpm
- Height:
- 57 in
- Width:
- 13 in