DESCRIPTION

Waterstone Annapolis 1.75 gpm 1-Hole Kitchen Faucet with Single Lever Handle

W4200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Annapolis
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/4 in
Spout Reach
10-1/2 in
Spout Swivel
360°
Spout Type
Diverter
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY