DESCRIPTION

Waterstone 1.75 gpm Single Lever Handle Contemporary Pull-Down Kitchen Faucet

W5300

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
11 in
Spout Reach
11 in
Spout Swivel
360°
Spout Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY