• Cart

DESCRIPTION

Waterstone Contemporary 17 in. 1-Hole Kitchen Sink Faucet with Single-Handle

W5400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Hot & Cold
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
17 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Package Quantity
Piece of 2
Side Spray
No
Spout Height
8 in
Spout Reach
9 in
Spout Swivel
360°
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY