Waterstone

1.75 gpm 2-Hole Extended Reach PLP Pull-Down 2-Suite Kitchen Faucet with Single Lever Handle in Polished Chrome

Part #W55002CH  |  Manufacturer Part #5500-2-CH

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suite includes faucet and soap dispenser.
  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Hot & Cold

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc, Hot/Cold

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 21-3/4 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 10-1/4 in

Spout Reach: 11 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down

Spray Type: Aerated, Wide Spray

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

Weight: 20