DESCRIPTION

Waterstone 20 Tons Tank

W5000

Material:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
8-1/4 in
Height
11-1/4 in
Material
Stainless Steel
Tank Only - FEI
Yes
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY