1.1 gpm Cold Water Only Filter Faucet with Hook Spout and Single Lever Handle in Weathered Copper
Annapolis 1.1 gpm Cold Water Only Filter Faucet with Hook Spout and Single Lever Handle in Weathered Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Waterstone Filtration System.
- Hook spout has 4-7/8” reach and can swivel 360 degrees.
- Cold filtered water on demand.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 30101 Multi-Stage Filtration System
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Cold Ceramic
- Collection:
- Annapolis
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Cold, Ceramic Disc
- Filtering Material:
- Yes
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Hook
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Weight:
- 5 lb