Annapolis 1.75 gpm Kitchen Sink Faucet Spout with Double Lever Handle and Side Spray in Weathered Copper

Part #W80201WC  |  Item #7085947  |  Manufacturer Part #8020-1-WC

$1,759.50 EACH

Color/Finish: Weathered Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Waterstone Annapolis 1.75 gpm Kitchen Sink Faucet Spout with Double Lever Handle and Side Spray in Weathered Copper /$1,759.50

Product Details

  • Suite includes faucet and side spray.
  • Faucet and accessories match in both style and finish.
  • Part of the traditional Annapolis Suite.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Hot and Cold, Ceramic]

Collection: Annapolis

Color Finish: Weathered Copper

Color Finish Category: Copper Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 15-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 11-3/8 in

Spout Reach: 10-1/2 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: Aerated

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

Weight: 21