DESCRIPTION

Waterstone Annapolis Cold Filter Faucet

W1100C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Annapolis
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY