DESCRIPTION

Waterstone Hampton 1.1 gpm Cold Filter Faucet

W1200C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Hampton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 371, NSF 61
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Spout Swivel
360°
Spout Type
C-Spout
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY