DESCRIPTION

Waterstone Cold Water Dispenser Faucet

W1400CSN

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Deck Mount
Flow Rate
1.1 gpm
Handle Type
Lever
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY