Deck Mount Soap/Lotion Dispenser in Matte Black

You last purchased this on
 
Waterstone

Contemporary Deck Mount Soap/Lotion Dispenser in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Contemporary Deck Mount Soap/Lotion Dispenser in Matte Black

  • Fast #
  • Part #W4065MB
  • Item #4557105
  • Manufacturer Part #4065-MB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
12 oz
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Type:
Push Button
Height:
3-1/2 in
Installation Type:
Deck Mount
Material:
Brass
Spout Reach:
3 in
UL Listed:
No
Width:
2-1/4 in