1.75 gpm 1-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle in American Bronze
Gantry® 1.75 gpm 1-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle in American Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray arm spring technology gives the sprayer an easy, smooth pull.
- Articulated spout has 12” reach and can swivel 360 degrees.
- Unique, patent protected design.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot and Cold, Ceramic Disc
- Collection:
- Gantry®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- American Bronze
- Depth:
- 13-63/100 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 32-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pre-Rinse
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 32-3/4 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Aerated
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Weight:
- 20 lb