DESCRIPTION

Waterstone Parche Lavatory Faucet with Single Lever Handle

W1400H

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Parche
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.1 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY