Hunley 1.75 gpm 1-Hole Kitchen Sink Faucet with 12 in. Spout and Single Lever Handle in Stainless Steel

Part #W360012SS  |  Item #4138796  |  Manufacturer Part #3600-12-SS

$1,830.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Waterstone Hunley 1.75 gpm 1-Hole Kitchen Sink Faucet with 12 in. Spout and Single Lever Handle in Stainless Steel /$1,830.00

Product Details

  • Articulated spout has 12” reach and can swivel 360 degrees.
  • 1.75 gpm maximum flow rate with aerated tip.
  • Equipped with spray diverter for optional side spray.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Hot and Cold, Ceramic Disc]

Collection: Hunley

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: [Brass, Stainless Steel]

Material Type: 316 SS

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 12 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Style: Contemporary

Supply Lines Included: Yes

Trim Only: No

Weight: 20