1.75 gpm 2-Hole Bridge Kitchen Sink Faucet 12 in. Spout with Side Spray and Double Lever Handle in Polished Nickel

You last purchased this on
 
Waterstone

Hunley 1.75 gpm 2-Hole Bridge Kitchen Sink Faucet 12 in. Spout with Side Spray and Double Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Hunley 1.75 gpm 2-Hole Bridge Kitchen Sink Faucet 12 in. Spout with Side Spray and Double Lever Handle in Polished Nickel

  • Fast #
  • Part #W7600121PN
  • Item #7079948
  • Manufacturer Part #7600-12-1-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet and accessories match in both style and finish.
  • Part of the contemporary Hunley Suite.
  • Suite includes faucet and side spray.
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Hot and Cold, Ceramic
Collection:
Hunley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
13 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
8-1/4 in
Spout Reach:
12 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Aerated
Style:
Contemporary
Supply Lines Included:
Yes
Trim Only:
No
Weight:
21 lb