Hunley HUNLEY BRIDGE FAUCET - 18 ARTICULATED SPOUT - 4 PC SUITE

Part #W7600184UPB  |  Item #7254162  |  Manufacturer Part #7600-18-4-UPB

Type:

W7600184UPB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suite includes faucet, side spray, soap dispenser, air switch and air gap.
  • Faucet and accessories match in both style and finish.
  • Part of the contemporary Hunley Suite.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Hot and Cold, Ceramic]

Center Size: 8 in

Collection: Hunley

Color Finish: Unlacquered Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: [Hot/Cold, Ceramic Disc]

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13 in

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: [Brass, Stainless Steel]

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 18 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Style: Contemporary

Supply Lines Included: Yes

Type: W7600184UPB

Weight: 29