Single Handle Centerset Bar Faucet in Satin Nickel

You last purchased this on
 
Waterstone

Parche Single Handle Centerset Bar Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Parche Single Handle Centerset Bar Faucet in Satin Nickel

  • Fast #
  • Part #W3900SN
  • Item #4558608
  • Manufacturer Part #3900-SN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for kitchen islands or wet bars.
  • Classic C-spout with 7” reach.
  • Full size Kitchen Faucet with smaller reach.
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parche
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
16-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-3/4 in
Spout Reach:
7 in
Spout Swivel:
360°
Spray Type:
Aerated
Style:
Contemporary
Supply Lines Included:
Yes
WaterSense Labeled:
No
Weight:
14 lb
Width:
3 in