Single Handle Lever Handle Water Filter Faucet in Matte Black

You last purchased this on
 
Waterstone

Parche Single Handle Lever Handle Water Filter Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Parche Single Handle Lever Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #W1400CMB
  • Item #4558410
  • Manufacturer Part #1400C-MB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with Waterstone Filtration System.
  • C-spout has 4” reach and can swivel 360 degrees.
  • Cold filtered water on demand.
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Made in the USA
  • Lifetime Functional Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
30101 Multi-Stage Filtration System
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Cold Ceramic
Collection:
Parche
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
9-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Cold, Ceramic Disc
Filtering Material:
Yes
Flow Rate:
1.1 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
9-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
Material Type:
316 SS
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-3/8 in
Spout Reach:
4 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Contemporary
Supply Lines Included:
Yes
Weight:
5 lb
Width:
2-1/8 in