DESCRIPTION

Waterstone Parche Single Lever Handle Cold Water Lavatory Faucet

W1400CSS

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Parche
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.1 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Reach
4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY