DESCRIPTION

Waterstone Single Port Air Gap

W4020

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
2-7/8 in
IAPMO Listed
No
Material
Brass

Starting at
Call for Pricing
  • QUANTITY