Single Port Dishwasher Air Gap in Antique Brass
Traditional® Single Port Dishwasher Air Gap in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Matches all traditional Waterstone faucets.
- Cover hides upper nut and washer edges.
- Prevents dishwasher back flow and dirt buildup.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Style:
- Traditional
- Weight:
- 2 lb