2.5 in. to 3.75 in. Curb Box Lock
2.5 in. to 3.75 in. Curb Box Lock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two rods below the neck of the valve box hold the lock in place
- Hinged top with do gear for lock secures the lid from removal
- Prevent unauthorized access to curb boxes
- Padlock sold separately
- Designed for buffalo style 2-hole curb box
- Bright orange paint provides high visibility
Specifications
- Gauge (metal):
- 14 ga
- Height:
- 2-3/4 in
- Material:
- Steel
- Product Type:
- Curb Box Lock
- Range (in):
- 2-1/2 in - 3-3/4 in
- Weight:
- 5 lb