3/4 in. Copper Tube Rerounder
ViseGrip Style Copper Tube Rerounder 3/4 in. Copper Tube Rerounder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use for a solid grip when straightening or fitting up
- Re-rounds annealed copper for proper fit to flare or compression fittings
- Features an Irwin vice grip
- Made in the USA
- Heavy steel jaws are curved to re-round copper or holding copper for flaring and bending
Recommended Accessories
Specifications
- Application:
- Copper
- Collection:
- ViseGrip Style Copper Tube Rerounder
- Material:
- Steel
- Pipe Capacity:
- 3/4 in
- Tool Type:
- Reround