Waterworks Tool
4 ft. Box Wrench
Part #WAT10025 | Item #1661717 | Manufacturer Part #10025
Call for Pricing
EACH
Length:
4 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Length: 4 ft
Maximum Capacity: 15/16 in
Number of Tools Included: 1
Wrench Type: Box