5/8 - 1 in. Adjustable Meter Base Spreader
5/8 - 1 in. Adjustable Meter Base Spreader
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on 5/8, 5/8 x 3/4, 3/4 and 1" water meters
- Requires 1-1/4" socket and drive
- Used for holding, spreading and compressing water lines leading into the water meter
- This tool will also hold our meter base spreader to free up hands when operating the base spreader
- This meter base spreader is considered a must for proper meter installation
- Also see our new meter holder installation tool #40011
- Great for use on meter horns or older lines, when installing or replacing meters, because the old lines have sprung together or have become misaligned
- Made in USA
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 5/8 in x 1 in
- Fitting Type:
- Increasing
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Base Spreader
- UL Listed:
- No
- Weight:
- 11 lb