5/8 - 1 in. Meter Base Spreader

You last purchased this on
 
Waterworks Tool

5/8 - 1 in. Meter Base Spreader

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterworks Tool

5/8 - 1 in. Meter Base Spreader

  • Fast #
  • Part #W32035
  • Item #4931746
  • Manufacturer Part #32035
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superb for use on older lines where many man hours are wasted when installing a new meter because the old lines have sprung together or have become misaligned
  • Accommodates 5/8", 3/4" and 1" water meters
  • This handy tool is perfect for holding lines leading into the water meter
  • Requires 1-1/4" socket and drive
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Weight:
17 lb