• Cart

DESCRIPTION

  • Features an Irwin vice grip
  • Heavy steel jaws are curved to re-round copper or holding copper for flaring and bending
  • Made in the USA
  • Use for a solid grip when straightening or fitting up
  • re-rounds annealed copper for proper fit to flare or compression fittings

Waterworks Tool Copper Tube Rerounder

WAT2200

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Steel
Tool Type
Reround Tool

Starting at
Call for Pricing
  • QUANTITY