FNPT 2-1/2 in. Hose Anchor
FNPT 2-1/2 in. Hose Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Secures flushing hoses to the ground using your truck tire
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 24 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hose Anchor
- Width:
- 12 in