1 in. Copper Tube Rerounder

You last purchased this on
 
Waterworks Tool

ViseGrip Style Copper Tube Rerounder 1 in. Copper Tube Rerounder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterworks Tool

ViseGrip Style Copper Tube Rerounder 1 in. Copper Tube Rerounder

  • Fast #
  • Part #WAT22007
  • Item #4931832
  • Manufacturer Part #22007
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use for a solid grip when straightening or fitting up
  • Re-rounds annealed copper for proper fit to flare or compression fittings
  • Constructed using an Irwin vise grip
  • Made in the USA
  • Heavy steel jaws are curved to provide positive grip on tube without crushing it
  • Requires Certification

Recommended Accessories


Specifications

Application:
Copper
Coating:
Galvanized
Collection:
ViseGrip Style Copper Tube Rerounder
Material:
Steel
Pipe Capacity:
1 in
Tool Type:
Reround
Waterworks Application:
Service Line Replacement Tools