This product requires certification to purchase.

3/4 in. NPT Float and Thermostatic Steam Trap

Watson McDaniel

FT Series 3/4 in. NPT Float and Thermostatic Steam Trap

  • Fast #
  • Part #WFT3303013N
  • Item #7514465
  • Manufacturer Part #FT33-030-13-N
5 out of 5 Customer Rating
Brand image
Watson McDaniel

FT Series 3/4 in. NPT Float and Thermostatic Steam Trap

  • Fast #
  • Part #WFT3303013N
  • Item #7514465
  • Manufacturer Part #FT33-030-13-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H-pattern design allows piping from either side of the steam trap (there are two inlet ports at top and two outlet ports at bottom)
  • F&T traps have excellent air handling capability allows air to be discharged rapidly and steam to enter the system quickly during start-up
  • Welded stainless steel thermostatic air vent resists shock from water hammer
  • In-line repairable (all internals are attached to cover)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5 in
Pressure Class
30#
Valve Size
3/4 in
Characteristics & Features
Collection
FT Series
Material
Cast Iron, Stainless Steel
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Warranty & Product Information
Application
Unit Heaters, Water Heaters, Heat Exchanger, Coils
ASTM
ASTM A-126 Class B