3/4 in. 450F 125 psi Steam Trap

You last purchased this on
 
Watson McDaniel

IB Series 3/4 in. 450F 125 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watson McDaniel

IB Series 3/4 in. 450F 125 psi Steam Trap

  • Fast #
  • Part #WIB103113N125
  • Item #7053587
  • Manufacturer Part #IB1031-13-N-125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
IB Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
5-7/8 in
Maximum Temperature:
450
Pressure - Maximum:
125 psi
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Width:
5 in