This product requires certification to purchase.

You last purchased this on
 
Watson McDaniel

TD600 Series

  • Fast #
  • Part #WTD60014N
  • Item #7310195
  • Manufacturer Part #TD600-14-N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watson McDaniel

TD600 Series

  • Fast #
  • Part #WTD60014N
  • Item #7310195
  • Manufacturer Part #TD600-14-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High pressure applications up to 600 psi
  • Hardened stainless steel seat and disc for extended service life even at high pressure
  • Single trap will operate over the entire pressure range of 3.5-600 psi (recommended above 30 psi)
  • Suitable for superheated steam
  • Freeze-proof when trap is piped in a vertical orientation for complete drainage of condensate
  • Three-hole balanced discharge extends life of the seat area
  • Trap will function in any orientation (horizontal preferred)
  • Requires Certification

Specifications

Collection:
TD600 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
2-81/100 in
Pressure - Maximum:
600 psig
Pressure Class:
600#
Recommended Valve Application:
Drainage, Steam
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Width:
2-3/25 in